20A, 3P, 277/480V, 48VDC, 10 kAIC, D-Curve, UL 489

Item #: 0058612

Cat #: FAZ-D20/3-NA

UPC: 015081021479

$ 185.27 EA
Company wide:
5 in stock
Documents & Guides
20 Amp, 3-Pole, FAZ Series Din Rail Mount Circuit Breaker, 277/480V AC, 48V DC, 10 kAIC. D Curve, 10 - 20X In Current Rating. UL 489.

Overview

20 Amp, 3-Pole, FAZ Series Din Rail Mount Circuit Breaker, 277/480V AC, 48V DC, 10 kAIC. D Curve, 10 - 20X In Current Rating. UL 489.
Also known as: 015081021479, FAZ-D20/3-NA, CUTFAZD203NA

Specifications

Poles: 3
Volts DC: 48
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 20
Type: Trip Curve D
Family / Style: FAZ-NA
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 277, 480Y
Amps: 20
Family / Style: FAZ-NA
Volts DC: 48
Mounting: DIN Rail
Type: Trip Curve D
Interrupt Rating AC: 10 kA