3/8" to 1" Bronze Direct Burial

Item #: 0585432

Cat #: DB2538

UPC: 781002675037

$ 12.05 EA
Company wide:
50 in stock
Documents & Guides
Rebar Ground Clamp, Direct Burial, Clamp Material: Bronze, Screw Material: Bronze, Wire Range: 10 AWG (Solid) - 2 AWG (Stranded), Rebar Size: 1/2" - 1". *Dottie Part # 67503.* For Use in Grounding Bare Copper Wire to Water Pipe, Rebar, Ground Rod or Copper Water Tubing.

Overview

Rebar Ground Clamp, Direct Burial, Clamp Material: Bronze, Screw Material: Bronze, Wire Range: 10 AWG (Solid) - 2 AWG (Stranded), Rebar Size: 1/2" - 1". *Dottie Part # 67503.* For Use in Grounding Bare Copper Wire to Water Pipe, Rebar, Ground Rod or Copper Water Tubing.

Bare Ground Clamps are used to connect bare copper wire to rebar, ground rod, steel water pipe and copper water tubing for grounding. They are manufactured from highly conductive copper alloy.

Also known as: 781002675037, DB2538, DOTDB2538, J - JR

Specifications

Diameter: 3/4 in, 1/2 in, 1 in
Material: Bronze
Allowable Gauge Range: 10 - 2
Diameter: 3/4 in, 1/2 in, 1 in
Allowable Gauge Range: 10 - 2
Material: Bronze