40A, 1P, 240V AC, 48V DC, 10 kAIC, C-Curve, UL489

Item #: 0058540

Cat #: FAZ-C40/1-NA-SP

UPC: 015081636406

$ 60.52 EA
Company wide:
2 in stock
Documents & Guides
40 Amp, 1-Pole, FAZ Series Din Rail Mount Circuit Breaker, 240V AC, 48V DC, 10 kAIC. C Curve, 5 - 10X In Current Rating. UL 489

Overview

40 Amp, 1-Pole, FAZ Series Din Rail Mount Circuit Breaker, 240V AC, 48V DC, 10 kAIC. C Curve, 5 - 10X In Current Rating. UL 489

Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.

Also known as: 015081636406, FAZ-C40/1-NA-SP, CUTFAZC401NASP

Specifications

Volts DC: 48
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 40
Type: Trip Curve C
Family / Style: FAZ-NA
Interrupt Rating AC: 10 kA
Volts DC: 48
Mounting: DIN Rail
Amps: 40
Family / Style: FAZ-NA
Volts AC: 277
Poles: 1
Type: Trip Curve C
Interrupt Rating AC: 10 kA