3
more

40A, 2P, 277/480V,48VDC, 10 kAIC, C-Curve, UL1077 CB
Item #: 0058471
Cat #: FAZ-C40/2
UPC: 015082787640
$ 113.73 EA
Company wide:
2
in stock
Documents & Guides
40 Amp, 2-Pole, FAZ Series Din Rail Mount Circuit Breaker, 277/480V AC, 48V DC, 10 kAIC. C Curve, 5 - 10X In Current Rating. UL 1077
Overview
40 Amp, 2-Pole, FAZ Series Din Rail Mount Circuit Breaker, 277/480V AC, 48V DC, 10 kAIC. C Curve, 5 - 10X In Current Rating. UL 1077
Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.
Also known as: 015082787640, FAZ-C40/2, CUTFAZC402
Specifications
| Poles: | 2 |
| Volts DC: | 48 |
| Volts AC: | 277, 480Y |
| Mounting: | DIN Rail |
| Amps: | 40 |
| Type: | Trip Curve C |
| Interrupt Rating AC: | 10 kA |
| Poles: | 2 |
| Volts AC: | 277, 480Y |
| Amps: | 40 |
| Interrupt Rating AC: | 10 kA |
| Volts DC: | 48 |
| Mounting: | DIN Rail |
| Type: | Trip Curve C |