20 Amp, 480 Volt Plug, DSN20 Series

Item #: 0584654

Cat #: 63-18043

UPC: 784474544498

$ 62.40 EA
Company wide:
37 in stock
20 Amp, 480 Volt 3-Phase, 5 Hp, Pin & Sleeve Plug, Industrial Grade, DSN20 Series, NEMA 4X, IP66 + 67. Switch Rated (AC Only).

Overview

20 Amp, 480 Volt 3-Phase, 5 Hp, Pin & Sleeve Plug, Industrial Grade, DSN20 Series, NEMA 4X, IP66 + 67. Switch Rated (AC Only).

Meltric MEL63-18043 DSN series products are switch and hp rated for quick, safe equipment change outs. DSN's are ideal for wet environments since they offer Type 4X water tightness as soon as the plug is latched to the receptacle or as soon as the receptacle lid is closed.

Also known as: 784474544498, 63-18043, MEL6318043

Specifications

Volts AC: 480
Color: Blue
Amps: 20
Type: Plug
Volts AC: 480
Amps: 20
Color: Blue
Type: Plug