Machine Screw Kit, (370) Assorted #6-32 Screws

Item #: 0583464

Cat #: 632DD

UPC: 781002296553

$ 47.69 EA
Company wide:
105 in stock
Documents & Guides
Screw Kit, 370 Assorted 6-32 Square/Philips Flat Head Machine Screws. Sizes: 1/2" - 2". Zinc Plated Steel. Includes: (100) 1/2", (75) 3/4", (75) 1", (50) 1-1/4", (40) 1-1/2", (30) 2". Package Quantity: 1. *Dottie Part # 29655.*

Overview

Screw Kit, 370 Assorted 6-32 Square/Philips Flat Head Machine Screws. Sizes: 1/2" - 2". Zinc Plated Steel. Includes: (100) 1/2", (75) 3/4", (75) 1", (50) 1-1/4", (40) 1-1/2", (30) 2". Package Quantity: 1. *Dottie Part # 29655.*

The 632DD Kit is an assortment of Flat Head Square/Slotted machine screws that feature 6 different sizes ranging from 1/2'' to 2''. Machine screws are used for fastening components of machines, tools, appliances, and electronic devices.

Also known as: 781002296553, 632DD, DOT632DD

Specifications

Length: 2 in
Size: # 6
Material: Steel
Screw Head: Flat
Length: 2 in
Material: Steel
Size: # 6
Screw Head: Flat