6/3 XLPE Aluminum Overhead Cable 2200'

Item #: 0058095

Cat #: 64ACSRCHOX2200

UPC: 739373939388

$ 1.61 FT
Company wide:
8,537 in stock
Documents & Guides
(3) 6 AWG Conductor and (1) 6 AWG Bare Neutral, PE Insulation, ACSR Neutral, Chola, Aluminum Multiplexed Overhead Service or Secondary Cable, Black, 600V.

Overview

(3) 6 AWG Conductor and (1) 6 AWG Bare Neutral, PE Insulation, ACSR Neutral, Chola, Aluminum Multiplexed Overhead Service or Secondary Cable, Black, 600V.

Aluminum is preferred in overhead power cables because it is a good conductor, so it can transport current with minimal losses while also being lightweight enough to not need the large support structure.

Also known as: 739373939388, 64ACSRCHOX2200, quadplex, Horses

Specifications

Conductors: 3
Length: Cut to Length, 2200 ft
Volts AC: 600
Gauge: 6 AWG
Material: Aluminum
Jacket: PP (Polypropylene)
Conductors: 3
Volts AC: 600
Material: Aluminum
Length: Cut to Length, 2200 ft
Gauge: 6 AWG
Jacket: PP (Polypropylene)