2/0 PE Aluminum Overhead Cable 1800'

Item #: 0058082

Cat #: 2A4ACSRGRUX1500

UPC: 980120587851

$ 4.21 FT
Company wide:
4,347 in stock
Documents & Guides
(3) 2/0 AWG Conductor and (1) 2/0 AWG Neutral, PE Insulation, ACSR Neutral, Grullo, Aluminum Multiplexed Overhead Service or Secondary Cable, Black, 600V.

Overview

(3) 2/0 AWG Conductor and (1) 2/0 AWG Neutral, PE Insulation, ACSR Neutral, Grullo, Aluminum Multiplexed Overhead Service or Secondary Cable, Black, 600V.

ACSR - Aluminum Conductor Steel Reinforced is used as bare overhead transmission cable and as primary and secondary distribution cable. ACSR offers optimal strength for line design.

Also known as: 980120587851, 2A4ACSRGRUX1500, Horses

Specifications

Length: 1500 ft, Cut to Length
Conductors: 3
Gauge: 2/0 AWG
Volts AC: 600
Jacket: PP (Polypropylene)
Length: 1500 ft, Cut to Length
Gauge: 2/0 AWG
Jacket: PP (Polypropylene)
Conductors: 3
Volts AC: 600