4" Square Fire Alarm Box Cover, Red, Drawn, Metallic

Item #: 0579944

Cat #: 911-8

UPC: 050169091180

$ 8.38 EA
Company wide:
1,010 in stock
4" Square, Red Alarm Box Cover, Type: Blank, Drawn, Metallic.

Overview

4" Square, Red Alarm Box Cover, Type: Blank, Drawn, Metallic.

Boxes are installed in walls or ceilings for lighting fixtures, switches or receptacles. Square boxes are used where multiple conductor runs are split into two or more directions to bring power to a number of electrical devices.

Also known as: 050169091180, 911-8, RAC9118, emtred

Features & Benefits

  • Angled mounting slots compensate up to 12 degrees for box misalignment
  • Red boxes, covers and extensions for dedicated life safety alarm circuits
  • The key-hole allows for istallation of cover without removing the box screws
  • 5.5 cu. in. capacity
  • Made from zinc, pre-coated, steel

Specifications

Color: Red
Material: Steel
Color: Red
Material: Steel