4" Square Alarm Box, Red, Welded, Depth: 3-1/2", Metallic

Item #: 0577778

Cat #: 911-2

UPC: 050169091128

$ 25.12 EA
Company wide:
305 in stock
4" Square, Red Alarm Box, Welded, Metallic. Depth: 3-1/2". Side Knockouts: (12) 1/2" - 3/4". Bottom Knockouts: (4) 1/2" - 3/4". Cubic Inches: 40.5". UL Listed for Use in 2 Hour Fire Rated Walls.

Overview

4" Square, Red Alarm Box, Welded, Metallic. Depth: 3-1/2". Side Knockouts: (12) 1/2" - 3/4". Bottom Knockouts: (4) 1/2" - 3/4". Cubic Inches: 40.5". UL Listed for Use in 2 Hour Fire Rated Walls.

Square boxes are used where multiple conductor runs are split into two or more directions to bring power to a number of electrical devices.

Also known as: 050169091128, 911-2, RAC9112, Bell Box, Horn Strobe Box, Fire Alarm Box, F/A Double-deep

Features & Benefits

  • Welded steel construction
  • 3-3/4 in. square x 3-1/2 in. deep
  • Painted red for dedicated life safety alarm systems
  • 3-3/4 in. opening in wall allows for margin of error when using a 4 in. square cover
  • Accepts standard 4 in. square covers
  • Supplied with sixteen 1/2 & 3/4 in. concentric knockouts
  • 40.5 cu. in. capacity
  • Acceptable for use in 2-hour fire rated walls
  • N/A

Specifications

Color: Red
Depth: 3 1/2 in
Knockout Diameter: 1/2 in, 3/4 in
Mounting: Screw On, Nail On
Material: Steel
Cubic Inches: 45 in³
Color: Red
Knockout Diameter: 1/2 in, 3/4 in
Material: Steel
Depth: 3 1/2 in
Mounting: Screw On, Nail On
Cubic Inches: 45 in³