Panel, NEMA 12/3R, 18x18", White

Item #: 0577151

Cat #: A18P18

UPC: 783510136659

$ 82.47 EA
Company wide:
4 in stock
Panels for Type 3R, 4, 4X, 12 and 13 Enclosures, Fits 18 Inch x 18 Inch, Steel, White

Overview

Panels for Type 3R, 4, 4X, 12 and 13 Enclosures, Fits 18 Inch x 18 Inch, Steel, White

nVent HOFFMAN HOFA18P18 steel panels are 11 or 12 gauge, finished with white polyester powder paint or a conductive, corrosion-resistant coating. Larger panels have flanges on two or four sides. Some larger steel panels are 11 gauge and include extra holes for panel lifting. Aluminum panels are 5052-H32 aluminum alloy. Larger panels have flanges on four sides. Aluminum panels are protected on one side with a plastic film. Stainless steel panels are Type 316 stainless steel. Panel mounting hardware is furnished with all enclosures which accept these panels.

Also known as: 783510136659, A18P18, HOFA18P18

Features & Benefits

  • Panel mounting hardware is furnished with all enclosures which accept these panels

Specifications

Height: 18 in
Color: White
Material: Steel
Width: 18 in
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4
Height: 18 in
Material: Steel
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4
Color: White
Width: 18 in