Switch/Outlet Box, 2-Gang, Depth: 3", Dual Voltage, Non-Metallic

Item #: 0577090

Cat #: LVD2

UPC: 018997109576

$ 6.71 EA
Company wide:
332 in stock
Documents & Guides
2-Gang, Nail-On, Dual Voltage Box, Non-Metallic, Depth: 3". Cubic Inches: 20.2".

Overview

2-Gang, Nail-On, Dual Voltage Box, Non-Metallic, Depth: 3". Cubic Inches: 20.2".

Installing power and low voltage boxes? Try Arlington’s nonmetallic Combination Boxes. LVD2 is the best way to install power and phone/cable outlets together, in one neat location in new construction. Why accept this... when you can have a neat installation, like this. Just nail the LVD2 to a wood stud, or screw onto metal studs. Installation is fast and easy! The low voltage side, for low voltage/Class 2 wiring includes combo 1/2" and 3/4" KOs for raceway. LVD2 protects cable from damage – and it’s the sturdiest box of its kind.

Also known as: 018997109576, LVD2, ARLLVD2, hilo

Specifications

Depth: 3 in
Gangs: 2
Color: Black
Material: Plastic
Mounting: Nail On
Depth: 3 in
Color: Black
Mounting: Nail On
Gangs: 2
Material: Plastic