
Fuse, 30 Amp, Class CC, Time-Delay, 13/32" x 1-1/2", 600V
Item #: 0573603
Cat #: FNQ-R-30
UPC: 051712497145
$ 43.16 EA
Company wide:
950
in stock
Documents & Guides
Fuse, 30 Amp, Class CC, Time-Delay, Rejection, 13/32 Inch x 1-1/2 Inch, 600 Volt, Ferrule Terminal, Cartridge, 200,000 Amp (Symmetrical) Interrupting Capacity, CC-TRON
Overview
Fuse, 30 Amp, Class CC, Time-Delay, Rejection, 13/32 Inch x 1-1/2 Inch, 600 Volt, Ferrule Terminal, Cartridge, 200,000 Amp (Symmetrical) Interrupting Capacity, CC-TRON
Bussmann CC-Tron® current-limiting fuses with nickel-plated brass end caps feature time delay, that is compatible with inrush characteristics of small control transformers. The fuses feature Class CC levels of current limitation that provide maximum component short-circuit current rating protection.
Also known as: 051712497145, FNQ-R-30, BUSFNQR30
Specifications
| Diameter: | 13/32 in |
| Length: | 1 1/2 in |
| Speed: | Time Delay, Slow Blow |
| Amps: | 30 |
| Class: | CC |
| Volts AC: | 600 |
| Volts DC: | 300 |
| Mounting: | Cartridge |
| Interrupt Rating DC: | 10 kA |
| Interrupt Rating AC: | 200 kA |
| Diameter: | 13/32 in |
| Speed: | Time Delay, Slow Blow |
| Class: | CC |
| Volts DC: | 300 |
| Interrupt Rating DC: | 10 kA |
| Length: | 1 1/2 in |
| Amps: | 30 |
| Volts AC: | 600 |
| Mounting: | Cartridge |
| Interrupt Rating AC: | 200 kA |