Cotton Friction Tape, Unprinted, 1-1/2" x 82-1/2' Roll

Item #: 0570855

Cat #: 1755-1.5X82.5FT

UPC: 054007502173

$ 32.98 EA
Company wide:
44 in stock
Cotton Friction Tape, Temflex, Unprinted. Size: 1-1/2 Inch Width, 82-1/2 Foot Length. Thickness: 15 Millimeters. Temperature Rating: 176°F. Color: Black.

Overview

Cotton Friction Tape, Temflex, Unprinted. Size: 1-1/2 Inch Width, 82-1/2 Foot Length. Thickness: 15 Millimeters. Temperature Rating: 176°F. Color: Black.

3M™ Temflex™ friction tape 1755 is a high-grade, black friction tape designed to provide mechanical protection against abrasion and cut-through for cable, wire splices and connections insulated with rubber electrical tape. The 13 mil thick tape is composed of a high quality cotton fabric, coated on both sides with an electrical-grade, solvent-free, rubber adhesive. 3M™ Temflex™ friction tape 1755 has high break strength and low stretch, making it ideal as a heavy duty binding and harnessing tape.

Also known as: 054007502173, 1755-1.5X82.5FT, MMM1755112X82

Specifications

Width: 1 1/2 in
Material: Fiber
Color: Black
Length: 82 1/2 ft
Width: 1 1/2 in
Color: Black
Material: Fiber
Length: 82 1/2 ft