200A, 3P, 480V, 250 VDC, Type JG, 25 kAIC CB

Item #: 0570303

Cat #: JGE3200FAG

UPC: 782113526720

$ 1899.73 EA
Company wide:
4 in stock
200 Amp, 3-Pole Series G NEMA JG-Frame Molded Case Circuit Breaker, Type JG, Cable In/Cable Out, 25 kAIC, 480 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Line and Load Terminals.

Overview

200 Amp, 3-Pole Series G NEMA JG-Frame Molded Case Circuit Breaker, Type JG, Cable In/Cable Out, 25 kAIC, 480 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Line and Load Terminals.

Eaton Series G molded case circuit breakers provide increased performance in considerably less space than standard circuit breakers or comparable fusible devices. The “G” signifies global applications: Series G circuit breakers are marked with UL, CSA, CE, IEC and KEMA KEUR listings

Also known as: 782113526720, JGE3200FAG, CUTJGE3200FAG, inverse time

Specifications

Amps: 200
Mounting: Panel
Poles: 3
Volts AC: 600
Interrupt Rating AC: 18 kA
Amps: 200
Poles: 3
Interrupt Rating AC: 18 kA
Mounting: Panel
Volts AC: 600