
22mm Assembled Pushbutton, Flush, Green, Compact
Item #: 0569725
Cat #: CP1-10G-20
UPC: 320500240790
$ 29.00 EA
Company wide:
97
in stock
Documents & Guides
22.5 mm, Non-Illuminated, Green, Plastic, Flush, Momentary, Compact Range Pushbutton, 300V Rated. NEMA Rating: 1, 3R, 4, 4X, 12, 13. Includes: 2 Normally Open Contact.
Overview
22.5 mm, Non-Illuminated, Green, Plastic, Flush, Momentary, Compact Range Pushbutton, 300V Rated. NEMA Rating: 1, 3R, 4, 4X, 12, 13. Includes: 2 Normally Open Contact.
Compact Pushbutton - Momentary - Flush - Green - Non-illuminated - Black plastic - 2NO
Also known as: 320500240790, CP1-10G-20, ABBCP110G20
Specifications
| Type: | Flush, Non-Illuminated, Momentary |
| Color: | Green |
| Volts DC: | 600 |
| IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4 |
| Volts AC: | 600 |
| Type: | Flush, Non-Illuminated, Momentary |
| Volts DC: | 600 |
| Volts AC: | 600 |
| Color: | Green |
| IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4 |