Wallplate, QuickPort, 1-Port, Recessed, 1-Gang, Stainless Steel

Item #: 0568725

Cat #: 4108W-1SP

UPC: 078477096062

$ 12.59 EA
Company wide:
11 in stock
Documents & Guides
Wallplate, QuickPort, 1-Gang, 1-Port (Recessed), Color: Stainless Steel.

Overview

Wallplate, QuickPort, 1-Gang, 1-Port (Recessed), Color: Stainless Steel.

QuickPort Telephone Wall Jack, Stainless Steel, Recessed Port

Also known as: 078477096062, 4108W-1SP, LEV4108W1SP, Wall Mount Phone

Specifications

Mounting: Box
Material: Stainless Steel
Gangs: 1
Color: Stainless
Number of Ports: 1
Mounting: Box
Gangs: 1
Number of Ports: 1
Material: Stainless Steel
Color: Stainless