Breaker, Type BW, 100A, 2P, 120/208/240VAC, 10 kAIC

Item #: 0566502

Cat #: BW2100

UPC: 782116061099

$ 541.73 EA
Company wide:
92 in stock
Documents & Guides
Breaker, 100 Amp, 2-Pole, Type BW, Plug-On, 10 kAIC, 120/240 Volt AC or 208Y/120 Volt AC or 240 Volt AC

Overview

Breaker, 100 Amp, 2-Pole, Type BW, Plug-On, 10 kAIC, 120/240 Volt AC or 208Y/120 Volt AC or 240 Volt AC

Eaton's main circuit breakers are used in a variety of applications including the main or emergency disconnect on the outside of a house, a tenant main breaker in group metering stacks and feed-through lug blocks specifically designed for sub-feeding from an existing panel. Main breakers are available with a variety of accessories including shunt trip, bell alarms and auxiliary switches.

Also known as: 782116061099, BW2100, CUTBW2100, Panic button

Specifications

Type: Main Breaker
Family / Style: BW
Mounting: Panel
Poles: 2
Volts AC: 120, 240
Amps: 100
Interrupt Rating AC: 10 kA
Type: Main Breaker
Mounting: Panel
Volts AC: 120, 240
Interrupt Rating AC: 10 kA
Family / Style: BW
Poles: 2
Amps: 100