MC/AC Cable Support Bracket, 14-3 to 10-2 MC/AC, 8 Cable

Item #: 0565167

Cat #: MCS100

UPC: 782856464075

$ 6.40 EA
Company wide:
861 in stock
Documents & Guides
MC/AC cable support spacer for up to 9 runs - Nominal outside diameters from .430 thru .560 Standard Package Quantity: 50.

Overview

MC/AC cable support spacer for up to 9 runs - Nominal outside diameters from .430 thru .560 Standard Package Quantity: 50.

Neatly isolates, supports and secures MC/AC cables Properly spaces MC/AC cable to help eliminate bundling and NEC® & CEC derating issues Results in a "neat and workmanlike" installation

Also known as: 782856464075, MCS100, CDYMCS100

Features & Benefits

  • Neatly isolates, supports and secures MC/AC cables
  • Properly spaces MC/AC cable to help eliminate bundling and NEC® & CEC derating issues
  • Results in a "neat and workmanlike" installation

Specifications

Material: Steel
Finish: Electrogalvanized
Standards: Build America Buy America Compliant
Material: Steel
Standards: Build America Buy America Compliant
Finish: Electrogalvanized