Butt Splice, 12 - 10 AWG, Copper/Tin

Item #: 0563002

Cat #: 2C-10

UPC: 786210800073

$ 1.54 EA
Company wide:
150 in stock
Documents & Guides
Butt Splice, Length 0.72 Inch, Width 0.22 Inch, Wire Range 12-10 AWG, Copper, Tin Plated

Overview

Butt Splice, Length 0.72 Inch, Width 0.22 Inch, Wire Range 12-10 AWG, Copper, Tin Plated

ABB's non-insulated butt splice has a long, chamfered barrel design that helps eliminate wire hang-ups and maximizes crimp area with a brazed seam using silver solder helps ensure a uniform crimp and maximum conductivity. Constructed of electrolytic copper with electro-tin plating for high conductivity and color-coded according to wire size.

Also known as: 786210800073, 2C-10, THB2C10

Specifications

Material: Copper
Allowable Gauge Range: 12 - 10
Material: Copper
Allowable Gauge Range: 12 - 10