Recessed Floor Plate Assembly

Item #: 0561306

Cat #: SWB-2

UPC: 784149212592

$ 72.03 EA
Company wide:
45 in stock
Documents & Guides
Recessed Floor Plate Assembly, 2 outlets, Box-Steel, Gasket-Neoprene, Aluminum, Nickel Silver material, 5 x 2-7/8 x 4 in. Size, Gray/Gold, Water Tight Assembly construction, Bottom, Side cable entry, Floor Mount, 18 cu.in cubic capacity, 1/2 in. knockouts, including 15 AMP (TR) Receptacle

Overview

Recessed Floor Plate Assembly, 2 outlets, Box-Steel, Gasket-Neoprene, Aluminum, Nickel Silver material, 5 x 2-7/8 x 4 in. Size, Gray/Gold, Water Tight Assembly construction, Bottom, Side cable entry, Floor Mount, 18 cu.in cubic capacity, 1/2 in. knockouts, including 15 AMP (TR) Receptacle
Also known as: 784149212592, SWB-2, LEWSWB2

Specifications

Color: Brown
Gangs: 1
Color: Brown
Gangs: 1