200A High-Speed Fuse, 700V, North American Style Stud Mount

Item #: 0561169

Cat #: FWP-200A

UPC: 051712150392

$ 138.69 EA
Company wide:
25 in stock
Documents & Guides
200 Amp North American Style Stud Mount High Speed Fuse, 700 Volt AC/DC

Overview

200 Amp North American Style Stud Mount High Speed Fuse, 700 Volt AC/DC
Also known as: 051712150392, FWP-200A, BUSFWP200A

Specifications

Amps: 200
Volts AC: 700
Speed: High-Speed
Mounting: Bolt On
Interrupt Rating AC: 200 kA
Class: aR
Amps: 200
Speed: High-Speed
Interrupt Rating AC: 200 kA
Volts AC: 700
Mounting: Bolt On
Class: aR