Pipe Hanger, 1-1/2", 1-Piece, Rigid/IMC/PVC, Non-Metallic
Item #: 0559533
Cat #: NM2045
UPC: 018997545442
$ 2.88 EA
Company wide:
746
in stock
Documents & Guides
1-1/2" Rigid/IMC/PVC One Piece Plastic Pipe Hanger - UV Rated
Overview
1-1/2" Rigid/IMC/PVC One Piece Plastic Pipe Hanger - UV Rated
Fast and easy to install, one-piece, non-metallic QuickLATCH mounts to walls, metal strut and studs, and threaded rod up to 1/4-20...works with Arlington’s Strut Clip too. Strut Clip holds pipe hangers securely on strut. It fits 1/2", 3/4", 1", 1-1/4", 1-1/2", 2", and NOW 2-1/2", 3", 3-1/2", and 4" EMT, rigid, IMC and PVC. The larger 2-1/2" to 4" sizes have an additonal opening for the optional securing of tie wire or cable tie. Installation is fast and easy. Snap the conduit into QuickLatch. It locks automatically
Also known as: 018997545442, NM2045, ARLNM2045, click click, 1 1/2" click it, pvc cow boys
Specifications
| Diameter: | 1 1/2 in |
| Diameter: | 1 1/2 in |