Screw-Cover Drip-Shield Type 3R no Knockouts, 8x8x6, Gray, Steel

Item #: 0556535

Cat #: A8R86NK

UPC: 783510134952

$ 107.95 EA
Company wide:
97 in stock
Drip-Shield Screw-Cover, Type 3R is used as a wiring or junction box in outdoor applications. This Screw-Cover Drip-Shield Type 3R no Knockouts, A8R86NK item measures 8x8x6 inches with a material of Steel colored Gray.

Overview

Drip-Shield Screw-Cover, Type 3R is used as a wiring or junction box in outdoor applications. This Screw-Cover Drip-Shield Type 3R no Knockouts, A8R86NK item measures 8x8x6 inches with a material of Steel colored Gray.

For more than 75 years, customers have relied on nVent HOFFMAN to deliver the industry’s most comprehensive portfolio. Paired with panel shop automation solutions, our high-quality NEMA and IEC enclosure and cooling offerings are suitable for vast range of verticals and applications. Whether it is Commercial ConstructionData Networking SolutionsIndustrial Automation, Energy or Critical Infrastructure, our local sales and product specialists are here for you to ensure your critical controls & components and your business is protected.

Also known as: 783510134952, A8R86NK, HOFA8R86NK

Features & Benefits

  • Drip shield top and seam-free sides, front, and back protect from rain, snow, or sleet
  • Slip-on removable cover fastened with plated steel screws along bottom edge
  • Handles on larger sizes (see table)
  • Embossed mounting holes on back of enclosure
  • Knockouts in bottom of 16 and 14 gauge enclosures
  • Provision for padlocking
  • No gasketing
  • Enclosures are finished with paint over plated surfaces
  • Top and bottom thickness gauge is the same as the body thickness gauge unless otherwise noted in table

Specifications

Mounting: Surface
Depth: 6 in
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
Special Program: Hoffman On Demand
IP/NEMA Rating: NEMA 3R, NEMA 3
Knockouts: No
Mounting: Surface
Color: Gray
Material: Steel
Special Program: Hoffman On Demand
Knockouts: No
Depth: 6 in
Width: 8 in
Height: 8 in
IP/NEMA Rating: NEMA 3R, NEMA 3