Enclosure, NEMA 3R, Screw Cover, 18" x 18" x 4"

Item #: 0556532

Cat #: A18R184NK

UPC: 783510134921

$ 277.97 EA
Company wide:
2 in stock
Enclosure, Screw Cover, NEMA 3R, No Knockouts, 18 x 18 x 4 Inch, Painted Steel

Overview

Enclosure, Screw Cover, NEMA 3R, No Knockouts, 18 x 18 x 4 Inch, Painted Steel

Drip-Shield Screw-Cover, Type 3R is used as a wiring or junction box to protect controls in outdoor applications that require protection from rain, sleet, snow or dripping water.

Also known as: 783510134921, A18R184NK, HOFA18R184NK

Features & Benefits

  • Drip shield top and seam-free sides, front, and back protect from rain, snow, or sleet
  • Slip-on removable cover fastened with plated steel screws along bottom edge
  • Handles on larger sizes (see table)
  • Embossed mounting holes on back of enclosure
  • Knockouts in bottom of 16 and 14 gauge enclosures
  • Provision for padlocking
  • No gasketing
  • Enclosures are finished with paint over plated surfaces
  • Top and bottom thickness gauge is the same as the body thickness gauge unless otherwise noted in table

Specifications

Depth: 4 in
Mounting: Surface
Color: Gray
Height: 18 in
Material: Steel
Width: 18 in
IP/NEMA Rating: NEMA 3R, NEMA 3
Knockouts: No
Depth: 4 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3R, NEMA 3
Mounting: Surface
Height: 18 in
Width: 18 in
Knockouts: No