Safety Switch, HD, Non-Fusible, 2P, 2 Wire, 60A, 600VAC, NEMA 1

Item #: 0555458

Cat #: DH262UGK

UPC: 782114858844

$ 561.88 EA
Company wide:
5 in stock
60 Amp, 2-Pole, Heavy Duty Safety Switch, Non-fusible, 600 Volt AC, 600 Volt DC, NEMA 1

Overview

60 Amp, 2-Pole, Heavy Duty Safety Switch, Non-fusible, 600 Volt AC, 600 Volt DC, NEMA 1
Also known as: 782114858844, DH262UGK, CUTDH262UGK

Specifications

Poles: 2
Volts DC: 600
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 600
Amps: 60
Poles: 2
Mounting: Surface
Volts AC: 600
Volts DC: 600
IP/NEMA Rating: NEMA 1
Amps: 60