Fuse, 15 Amp Class K5 One-Time, 250 VoltAC

Item #: 0553098

Cat #: NON-15

UPC: 051712101561

$ 9.48 EA
Company wide:
173 in stock
Documents & Guides
Fuse, 15 Amp Class K5 One-Time General Purpose, 250 Volt AC

Overview

Fuse, 15 Amp Class K5 One-Time General Purpose, 250 Volt AC

Bussmann series fuses play a major role in industrial or commercial facilities by providing reliable, maximum protection to power systems. Their physical size or rejection features prevent replacing a fuse with one from another fuse class.

Also known as: 051712101561, NON-15, BUSNON15

Specifications

Volts DC: 125
Speed: Non-Time Delay
Amps: 15
Volts AC: 250
Class: K5
Mounting: Cartridge
Interrupt Rating DC: 50 kA
Interrupt Rating AC: 50 kA
Volts DC: 125
Amps: 15
Class: K5
Interrupt Rating DC: 50 kA
Speed: Non-Time Delay
Volts AC: 250
Mounting: Cartridge
Interrupt Rating AC: 50 kA