Fuse, 100A North American Style Stud Mount High Speed, 700VAC

Item #: 0552679

Cat #: FWP-100B

UPC: 051712796040

$ 214.86 EA
Company wide:
28 in stock
Documents & Guides
100 Amp North American Style Stud Mount High Speed Fuse, 700 Volt AC/DC

Overview

100 Amp North American Style Stud Mount High Speed Fuse, 700 Volt AC/DC

Eaton Bussmann fast-acting, high speed semiconductor fuses feature excellent cycling capability and DC performance. The fuses also have a low arc voltage and low energy let through.

Also known as: 051712796040, FWP-100B, BUSFWP100B

Specifications

Amps: 100
Volts AC: 700
Speed: High-Speed
Mounting: Bolt On
Interrupt Rating DC: 50 kA
Interrupt Rating AC: 200 kA
Class: aR
Amps: 100
Speed: High-Speed
Interrupt Rating DC: 50 kA
Class: aR
Volts AC: 700
Mounting: Bolt On
Interrupt Rating AC: 200 kA