
Self-Drilling Screw, Philips Wafer Head, 8 x 1-1/4", Steel
Item #: 0551254
Cat #: TEKW8114
UPC: 781002177852
$ 0.35 EA
Company wide:
28,200
in stock
Documents & Guides
Self Drilling Screw, Phillips Wafer Head, Size: #8 x 1-1/4". Bit Size: #2. Zinc Plated Steel. Weight/Standard: 0.68#, Package Quantity: 100. *Dottie Part # 17785.*
Overview
Self Drilling Screw, Phillips Wafer Head, Size: #8 x 1-1/4". Bit Size: #2. Zinc Plated Steel. Weight/Standard: 0.68#, Package Quantity: 100. *Dottie Part # 17785.*
Self-Drilling Screws are manufactured from cold-heading steel and feature a #2 drill point. The unique tip design allows them to drill, tap, and fasten metal to metal objects in one operation, without the need to pre-drill. This creates the optimal drill performance and thread forming experience. The most common applications are used on metal to metal, but they can also be used in a wide variety of other applications. IFI-113 and ASTM C954 cover the material and performance requirements for steel self-drilling screws.
Also known as: 781002177852, TEKW8114, DOTTEKW8114
Specifications
| Screw Head: | Wafer |
| Length: | 1 1/4 in |
| Drive: | Phillips |
| Material: | Steel |
| Size: | # 8 |
| Screw Head: | Wafer |
| Drive: | Phillips |
| Size: | # 8 |
| Length: | 1 1/4 in |
| Material: | Steel |