3" PVC 90° Elbow, 24" Radius, Schedule 40, Gray, Bell End

Item #: 0550103

Cat #: 3P90X24WBE

UPC: 088700022201

$ 69.51 EA
Company wide:
298 in stock
Documents & Guides
3 Inch PVC 90 Degree Sweep Elbow, 24 Inch Radius, Schedule 40, Gray, Bell End

Overview

3 Inch PVC 90 Degree Sweep Elbow, 24 Inch Radius, Schedule 40, Gray, Bell End

If you need your piping system to get turn or get around something in the way, you will need to bend your pipeline around with PVC elbows. Elbows are most commonly available in 90-degree angles and 45-degree angles, so your pipeline can be directed however you want it. Side elbows are a slightly different piece that are commonly used as corners in projects such as canopies, tents, displays, and boxes. They have three ends instead of two. Most elbows have slip socket ends, but threaded versions are available.

Also known as: 088700022201, 3P90X24WBE

Specifications

Diameter: 3 in
Type: Schedule 40
Color: Gray
Material: PVC
Angle: 90°
Sweep Radius: 24 in
Diameter: 3 in
Color: Gray
Angle: 90°
Type: Schedule 40
Material: PVC
Sweep Radius: 24 in