Fish Tape with Winder Case, 25'

Item #: 0547923

Cat #: 438-2X

UPC: 783310016960

$ 20.82 EA
Company wide:
10 in stock
Documents & Guides
25' Fish Tape with Winder Case, Width: 1/4", Thickness: 030", Material: Steel

Overview

25' Fish Tape with Winder Case, Width: 1/4", Thickness: 030", Material: Steel

Flat steel tape reaches easily above ceilings, under carpets, and through walls to install wire 25 feet (7.6 m) long, extending your reach Winder case with crank handle for easy, compact storage

Also known as: 783310016960, 438-2X, GRE4382X, fishtape

Specifications

Type: Flat, Fish Tape
Length: 25 ft
Diameter: 1/4 in
Material: Steel
Type: Flat, Fish Tape
Diameter: 1/4 in
Length: 25 ft
Material: Steel