Ferrule, Insulated, 18 AWG, Pin Length: 0.24", Gray, Copper

Item #: 0547375

Cat #: FSD76-6-D

UPC: 074983762477

$ 0.24 EA
Company wide:
2,000 in stock
Ferrule, Insulated, 18 AWG, Pin Length: 0.24 Inch, Color: Gray, Material: Copper, Package of 500 Each.

Overview

Ferrule, Insulated, 18 AWG, Pin Length: 0.24 Inch, Color: Gray, Material: Copper, Package of 500 Each.

Panduit single wire insulated ferrules have polypropylene insulation housing conforms to DIN color requirements and standards. They are designed with a seamless barrel to contain loose wire strands for superior terminations.

Also known as: 074983762477, FSD76-6-D, PDTFSD766D

Specifications

Material: Copper
Color: Gray
Length: 0.240 in
Allowable Gauge Range: 18
Material: Copper
Length: 0.240 in
Color: Gray
Allowable Gauge Range: 18