
Warning Label, NEC Arc Flash, 3-1/2" x 5" Adhesive
Item #: 0545467
Cat #: 44-892
UPC: 783250547326
$ 5.34 EA
Company wide:
13
in stock
Documents & Guides
Arc Flash Hazard Label, Legend: "Warning - Arc Flash Hazard, Appropriate PPE Required. Failure to Comply Can Result in Death or Injury. Refer to NFPA 70 E." Dimensions: 3-1/2" x 5", (Order of 1 = 1 Label)
Overview
Arc Flash Hazard Label, Legend: "Warning - Arc Flash Hazard, Appropriate PPE Required. Failure to Comply Can Result in Death or Injury. Refer to NFPA 70 E." Dimensions: 3-1/2" x 5", (Order of 1 = 1 Label)
Also known as: 783250547326, 44-892, IDE44892
Specifications
| Type: | Arc Flash, Label |
| Material: | Polyester |
| Width: | 3 1/2 in |
| Color: | White |
| Length: | 5 in |
| Type: | Arc Flash, Label |
| Width: | 3 1/2 in |
| Length: | 5 in |
| Material: | Polyester |
| Color: | White |