44 Magnum Carbide Drill Bit Kit

Item #: 0544655

Cat #: 48-20-7490

UPC: 045242111671

$ 23.47 EA
Company wide:
149 in stock
Documents & Guides
Drill Bit Kit, 44 Magnum Carbide, Shank: SDS. Diameters: 3/16", 1/4", 5/16", 3/8", 1/2", Shank: SDS.+.

Overview

Drill Bit Kit, 44 Magnum Carbide, Shank: SDS. Diameters: 3/16", 1/4", 5/16", 3/8", 1/2", Shank: SDS.+.

Milwaukee® M/2™ 2-cutter SDS-Plus rotary hammer drill bits are the most durable 2-cutter bits with up to 20% more holes per charge in cordless rotary hammers. The enhanced rebar guards provide increased durability in hard aggregate and rebar. Breaker point pulverize the material more effectively resulting in faster drilling speeds. The variable flute allows for maximum debris extraction leading to up 20% more holes per charge in cordless rotary hammer while making it a very durable bit in corded and cordless rotary hammers. Additionally, M/2™ features a centering tip for exact spot drilling, wear mark indicator indicating when the bit no longer meets ANSI diameter requirements, and a reinforced flute for durability and minimized vibration. The increased life and efficiency of the M/2™ 2-cutter drill bit line provides the ideal solution in general concrete for cordless and corded rotary hammer users.

Also known as: 045242111671, 48-20-7490, MIL48207490

Features & Benefits

  • Enhanced rebar guards provide increased durability
  • Breaker points lead to faster drilling speeds
  • Variable flute for up to 20% more holes per charge in cordless rotary hammers
  • Centering tip for exact spot drilling
  • Wear mark indicators to show end of life and when bit no longer meets the ANSI requirement
  • Reinforced flutes for minimized vibration and maximum durability

Specifications

Diameter: 1/2 in, 3/16 in, 1/4 in, 3/8 in, 5/16 in
Type: SDS, Kit, Hammer Drill Bit
Diameter: 1/2 in, 3/16 in, 1/4 in, 3/8 in, 5/16 in
Type: SDS, Kit, Hammer Drill Bit