200 CFM Through-the-Wall Fan

Item #: 0543579

Cat #: 509S

UPC: 026715022908

$ 210.28 EA
Company wide:
27 in stock
Through-The-Wall Fan, CFM: 200, Sones: 7.5, Duct Size: 8", Color: White, Includes: Built-In Damper, Rotary Switch

Overview

Through-The-Wall Fan, CFM: 200, Sones: 7.5, Duct Size: 8", Color: White, Includes: Built-In Damper, Rotary Switch

Adjustable housings to fit walls from 4-1/2" to 9-1/2" thick and 5-1/4" to 10" thick. Specially designed polymeric fan blade. Built-in damper minimizes backdrafts for energy efficiency. Paintable polymeric grilles. Accessorize with wall switch or variable speed wall control 508 (10"), 509/509S (8"). 509S: features an integral ON/OFF rotary switch – no wall switch to wire. 512M use with Model 57W or 57V electronic variable speed control or wall switch. 6", 8” or 10” diameter models available.


Also known as: 026715022908, 509S, BRN509S

Specifications

CFM: 200
Color: White
Sones: 7.500
CFM: 200
Sones: 7.500
Color: White