SOOW Portable Cord, 18/4, Black, 250'

Item #: 0053835

Cat #: 184SOX250C

UPC: 980130418152

$ 1.19 FT
Company wide:
10,750 in stock
Documents & Guides
(4) 18 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, Carolprene Jacket, Excellent Resistance to Oil and Moisture, Black, Rated up to 90°C, 600V, HD, O.D.: 0.390"

Overview

(4) 18 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, Carolprene Jacket, Excellent Resistance to Oil and Moisture, Black, Rated up to 90°C, 600V, HD, O.D.: 0.390"

Excellent resistance to oil and moisture • Good tensile strength, elongation and aging characteristics • High flexibility • Excellent abrasion resistance • Water-resistant • UL Listed and CSA certified for indoor and outdoor use

Also known as: 980130418152, 184SOX250C, 184SOX250

Specifications

Jacket: Rubber
Length: 250 ft
Gauge: 18 AWG
Material: Copper
Color: Black
Volts AC: 600
Conductors: 4
Jacket: Rubber
Gauge: 18 AWG
Color: Black
Conductors: 4
Length: 250 ft
Material: Copper
Volts AC: 600