
Electronic Ballast Kit, CFL, 120-277V
Item #: 0536489
Cat #: ICF-2S18-H1-LD-K
UPC: 781087117767
$ 48.45 EA
Company wide:
113
in stock
Documents & Guides
Electronic Ballast Kit*, Compact Fluorescent, Input Voltage: 120-277V, Programmed Start, SmartMate Series. For use with the following Lamp Types: (1 or 2) CFM18W/GX24q, (1 or 2) CFQ18W/G24q, (2) CFS16W/GR10q or (1 or 2) CFS21W/GR10Q. *Kit includes: Back Plate for Wiring out Bottom of Ballast.
Overview
Electronic Ballast Kit*, Compact Fluorescent, Input Voltage: 120-277V, Programmed Start, SmartMate Series. For use with the following Lamp Types: (1 or 2) CFM18W/GX24q, (1 or 2) CFQ18W/G24q, (2) CFS16W/GR10q or (1 or 2) CFS21W/GR10Q. *Kit includes: Back Plate for Wiring out Bottom of Ballast.
Offering maximum versatility, the Philips Advance family of SmartMate ballasts for 4-pin compact fluorescent lamps drive a broad range of quad and triple-tube, circline, 2D, and long twin-tube lamps. SmartMate ballasts’ energy efficient design, compact and lightweight housing, and user-friendly features make these ballasts an ideal choice for fixture manufacturers, retrofitters, and MRO replacement.
Also known as: 781087117767, ICF-2S18-H1-LD-K, ADVICF2S18H1LDK
Specifications
| Wattage: | 18, 21, 16 |
| Shape: | 2D (Double D), CFM (Linear/Spiral), CFQ (Quad Tube) |
| Type: | Programmed Start, Electronic |
| Volts AC: | 120, 277, 240 |
| Light Technology: | Fluorescent |
| Wattage: | 18, 21, 16 |
| Type: | Programmed Start, Electronic |
| Light Technology: | Fluorescent |
| Shape: | 2D (Double D), CFM (Linear/Spiral), CFQ (Quad Tube) |
| Volts AC: | 120, 277, 240 |