Fuse, 400A, Class T, Very-Fast-Acting, Current-Limiting, 300VAC

Item #: 0535580

Cat #: JJN-400

UPC: 051712627047

$ 138.80 EA
Company wide:
66 in stock
Documents & Guides
400 Amp, Class T, Very-Fast-Acting Fuse, Current-Limiting, 300 Volt AC, T-Tron

Overview

400 Amp, Class T, Very-Fast-Acting Fuse, Current-Limiting, 300 Volt AC, T-Tron

Bussmann series fuses play a major role in industrial or commercial facilities by providing reliable, maximum protection to power systems. Their physical size or rejection features prevent replacing a fuse with one from another fuse class.

Also known as: 051712627047, JJN-400, BUSJJN400

Specifications

Class: T
Volts AC: 300
Amps: 400
Speed: Very Fast Acting
Mounting: Bolt On
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 200 kA
Class: T
Amps: 400
Mounting: Bolt On
Interrupt Rating AC: 200 kA
Volts AC: 300
Speed: Very Fast Acting
Interrupt Rating DC: 20 kA