Safety Switch, 100A, 2P, 240V, Type DG, Non-Fusible, NEMA 3R

Item #: 0535074

Cat #: DG223URB

UPC: 782114731154

$ 434.80 EA
Company wide:
427 in stock
100 AMP, 2-Pole, General Duty Safety Switch, Non-Fusible, 240 VAC, NEMA 3R. Enclosure Dims: H: 19.25", W: 9.13", D: 4.23".

Overview

100 AMP, 2-Pole, General Duty Safety Switch, Non-Fusible, 240 VAC, NEMA 3R. Enclosure Dims: H: 19.25", W: 9.13", D: 4.23".

General duty safety switches are used in residential and commercial applications. They are suitable for light duty motor circuits and service entrance applications. Fusible (plug or cartidge) and non-fusible switches are available.

Also known as: 782114731154, DG223URB, CUTDG223URB

Specifications

Volts DC: 250
Poles: 2
Amps: 100
Mounting: Surface
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Volts DC: 250
Amps: 100
Volts AC: 240
Poles: 2
Mounting: Surface
IP/NEMA Rating: NEMA 3R