KCV1202W 24" Cove Heater, 120V, 210W

Item #: 0052507

Cat #: KCV1202W

UPC: 093319118023

$ 289.99 EA
Company wide:
30 in stock
Documents & Guides
24" Cove Heater, 120V, 210 Watts, 1.8 Amps, Color: White

Overview

24" Cove Heater, 120V, 210 Watts, 1.8 Amps, Color: White

The KCV cove heater provides warmth from above. A space-saving radiant heater that also produces convection heat by heating the air similar to a baseboard. By combining the quick comfort of radiant heat along with the sustained warmth of convection heat, warm air is uniformly dispersed throughout the room. The cove heater is mounted near the ceiling, eliminating furniture placement problems. Surface temperatures are lower than baseboard or fan heaters, making a pleasant form of heat similar to older ceiling cable heating systems. With no moving parts this heater is quiet and maintenance free. Typical uses are day care centers, assisted living housing, housing developments, laundry rooms, bathrooms, bedrooms. Warmth From Above - Space Saving Design. Safer & More Versatile. Radiant & Convection Heat. Long Life Element. Silent Running. Extruded Aluminum Front Panel. Can Be Wired At Both Ends. Easy Surface-Mount Installation. Open-back Design for Maximum Convection. Available in White or Almond. Proudly made in the USA. 2-year warranty.

Also known as: 093319118023, KCV1202W, KNGKCV1202W

Specifications

Wattage: 210
Volts AC: 120
Mounting: Surface, Wall
Type: Cove
Length: 24 in
Color: White
Amps: 1.800
Family / Style: KCV Cove
Wattage: 210
Mounting: Surface, Wall
Length: 24 in
Amps: 1.800
Volts AC: 120
Type: Cove
Color: White
Family / Style: KCV Cove