Meter Main, 200A, 240VAC, 4 Jaw, 8/16, Horn Bypass, OH/UG Service

Item #: 0524173

Cat #: U5168-XTL-200

UPC: 784572475311

$ 896.38 EA
Company wide:
9 in stock
Documents & Guides
Meter Main, 200 Amp, 240 Volt AC, 4 Jaw, 1-Phase, Main Breaker, 8 Space, 16 Circuit, Horn Bypass, OH/UG Service, Ringless, NEMA 3R, Closing Plate, Connector Lugs, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Meter Main, 200 Amp, 240 Volt AC, 4 Jaw, 1-Phase, Main Breaker, 8 Space, 16 Circuit, Horn Bypass, OH/UG Service, Ringless, NEMA 3R, Closing Plate, Connector Lugs, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

As NEC 2020 starts to be adopted across the country, single- and two-position residential meter sockets will need an emergency disconnect. Milbank offers multiple meter mains that can serve as the right solution for your project. Several meter mains with load centers are shown here that meet NEC 2020 sections 230.62 enclosed or guarded service equipment requirement and 230.85(1) emergency disconnect requirement.

Also known as: 784572475311, U5168-XTL-200, MLBU5168XTL200

Specifications

Amps: 200
Length: 30 in
Mounting: Surface
Phase: 1
Depth: 4.500 in
Standards: California Proposition 65
Width: 14.200 in
Amps: 200
Mounting: Surface
Depth: 4.500 in
Width: 14.200 in
Length: 30 in
Phase: 1
Standards: California Proposition 65