4" Square Exposed Work Cover, Single 2.141

Item #: 0052415

Cat #: 810C

UPC: 050169999851

$ 5.21 EA
Company wide:
1,829 in stock
4" Square, Exposed Work Cover, Type: Single Receptacle (30-50A), 1/2" Raised, Drawn, Metallic. Cubic Inches: 7.3". Opening: 2.141"

Overview

4" Square, Exposed Work Cover, Type: Single Receptacle (30-50A), 1/2" Raised, Drawn, Metallic. Cubic Inches: 7.3". Opening: 2.141"

For easy mounting, RACO® 900 series covers include additional hardware for mounting the receptacle(s) • RACO® 900 series covers meet NEC Article 410-56(I) for mounting the device with more than one screw • Hardware and cover are packed in a poly-bag with printed catalog number, compliances and installation instructions • Helpful Hint: Remove a portion of the GFCI receptacle ear to mount device to 4" square cover

Also known as: 050169999851, 810C, RAC810C

Features & Benefits

  • RACO® exposed work covers include required hardware for mounting the receptacle(s)
  • RACO® exposed work covers meet the requirements of the 2014 NEC Article 250.146(A). No bonding jumper is required for covers with: (1) Crushed corners
  • Hardware and cover are packed in a poly-bag with printed catalog number, compliances and installation instructions
  • cULus Listed

Specifications

Gangs: 2
Material: Steel
Depth: 1/2 in
Cubic Inches: 7.300 in³
Gangs: 2
Depth: 1/2 in
Material: Steel
Cubic Inches: 7.300 in³