Pump Pliers, 10-1/4", Max Jaw Opening 1-3/4", Plastic Yellow Handle

Item #: 0524094

Cat #: J502-10

UPC: 092644730153

$ 31.99 EA
Company wide:
38 in stock
Pump Pliers, 10-1/4", Max Jaw Opening 1-3/4", Plastic Yellow Handle

Overview

Pump Pliers, 10-1/4", Max Jaw Opening 1-3/4", Plastic Yellow Handle

Klein Tools 10-Inch (25.4 cm) Pump Pliers feature a secure tongue and groove design for a non-slip grip even when heavy pressure is applied. Tension-loaded joint reduces handle wobble for sure gripping. The dual-material Journeyman handle is also designed for better grip and comfort.

Also known as: 092644730153, J502-10, KLEJ50210, Channies

Specifications

Color: Yellow/Black
Length: 10 1/4 in
Type: Pliers, Pump Pliers
Material: Steel
Standards: California Proposition 65
Color: Yellow/Black
Type: Pliers, Pump Pliers
Standards: California Proposition 65
Length: 10 1/4 in
Material: Steel