
Floor Box Cover Kit, 1-Gang, Multi-Device Type, Brass
Item #: 0523950
Cat #: 828GFITC
UPC: 786564006244
$ 99.79 EA
Company wide:
37
in stock
Documents & Guides
1-Gang, Floor Box Cover, Metallic, Cover Type: Lift Door. Device Type: Decorator/GFCI Receptacle. Brass.
Overview
1-Gang, Floor Box Cover, Metallic, Cover Type: Lift Door. Device Type: Decorator/GFCI Receptacle. Brass.
OmniBox™ Series Floor Boxes provides an excellent activation solution when multiple services are required in open space areas. OmniBox™ Series Floor Boxes offer one-, two-, and three-gang multi-service boxes that are fully adjustable before and after the concrete pour. Available in both stamped steel and cast iron fabrications, they meet a wide range of workstation requirements for today’s and tomorrow’s service needs. These floor boxes have many applications, some of which include schools, financial institutions, and commercial office buildings
Also known as: 786564006244, 828GFITC, WMD828GFITC
Specifications
| Gangs: | 1 |
| Material: | Brass |
| Gangs: | 1 |
| Material: | Brass |