4" Square Fixture Cover, Mud Ring, 5/8" Raised, Drawn, Metallic

Item #: 0052389

Cat #: 756

UPC: 050169907566

$ 2.15 EA
Company wide:
6,152 in stock
4" Square, Fixture Cover, Mud Ring, 5/8" Raised, Drawn, Metallic. Ears: 2-3/4" Center to Center, for 1900 to 8B

Overview

4" Square, Fixture Cover, Mud Ring, 5/8" Raised, Drawn, Metallic. Ears: 2-3/4" Center to Center, for 1900 to 8B

Angled mounting slots compensate up to 12° for box misalignment

Also known as: 050169907566, 756, RAC756, 4sq to 3/0, 3/0 Mud Ring, 4-0 mud ring, 3/0 p-ring, Circle gang

Features & Benefits

  • Angled mounting slots compensate up to 12 degrees for box misalignment
  • Cover is used to close a junction box
  • Angled mounting slots allows for installation of cover without removing the box screws
  • Steel cover is 1/16 in. thick
  • Cover are made with Zinc pre-coated, steel

Specifications

Depth: 5/8 in
Gangs: 1
Material: Steel
Depth: 5/8 in
Material: Steel
Gangs: 1