
4" Square Cover, 0-Device, Cover, No Raise, Drawn, Metallic
Item #: 0052387
Cat #: 752
UPC: 050169907528
$ 1.21 EA
Company wide:
33,555
in stock
Documents & Guides
4" Square Cover, 0-Device, Cover, No Raise, Drawn, Metallic.
Overview
4" Square Cover, 0-Device, Cover, No Raise, Drawn, Metallic.
4 in. Square Cover, Flat, Blank Angled mounting slots compensate up to 12 degrees for box misalignment
Also known as: 050169907528, 752, RAC752, 4s blank, jbox blank, 4 sq blank plate, 1900 BLANK, 4 square cover, 1900 blank plate
Features & Benefits
- Angled mounting slots compensate up to 12 degrees for box misalignment
Specifications
| Gangs: | 1 |
| Material: | Steel |
| Gangs: | 1 |
| Material: | Steel |