
4" Octagon Box Cover, Type: (1) Duplex Receptacle, Drawn, Metallic
Item #: 0052385
Cat #: 731
UPC: 050169007310
$ 9.56 EA
Company wide:
293
in stock
Documents & Guides
4" Octagon Box Cover, Type: (1) Duplex Receptacle, Drawn, Metallic
Overview
4" Octagon Box Cover, Type: (1) Duplex Receptacle, Drawn, Metallic
Rugged metallic construction • 5" Round covers feature stateof-the-art powder coat paint finish which provides a light texture finish and scratch resistance
Also known as: 050169007310, 731, RAC731
Features & Benefits
- 4 in. Octagon Cover, Flat, Duplex Receptacle
Specifications
| Material: | Steel |
| Diameter: | 4 in |
| Material: | Steel |
| Diameter: | 4 in |