Handy Box, Depth: 1-1/2", 1/2" KOs, Steel

Item #: 0052361

Cat #: 640

UPC: 050169006405

$ 39.34 EA
Company wide:
103 in stock
Handy Box, Depth: 1-1/2 Inch, Side Knockouts: (6) 1/2 Inch, End Knockouts: (2) 1/2 Inch, Bottom Knockouts: (3) 1/2 Inch, Steel

Overview

Handy Box, Depth: 1-1/2 Inch, Side Knockouts: (6) 1/2 Inch, End Knockouts: (2) 1/2 Inch, Bottom Knockouts: (3) 1/2 Inch, Steel

3-3/4 In. x 1-9/16 In. Industrial Handy Bx. and Cvr Drawn w/ConduitKO's, 1-1/2 In. Depth

Also known as: 050169006405, 640, RAC640

Features & Benefits

  • Drawn construction
  • 3-3/4 in. x 1-9/16 in., 1-1/2 in. deep
  • Supplied with eleven 1/2 in. knockouts
  • 7.3 cu. in. capacity
  • Acceptable for use in 2-hour fire rated walls

Specifications

Material: Steel
Standards: California Proposition 65
Material: Steel
Standards: California Proposition 65