
Switch Box With Plaster Ears, Gangable, 3-1/2" Deep
Item #: 0052356
Cat #: 590
UPC: 050169905906
$ 7.72 EA
Company wide:
4,497
in stock
Documents & Guides
Switch Box With Plaster Ears, Drawn, Metallic, Gangable, Size 3 x2 Inch, Depth 3-1/2 Inch, Side Knockouts (8) 1/2 Inch, Bottom Knockouts (1) 1/2 Inch, Cubic Inches 18 Inch
Overview
Switch Box With Plaster Ears, Drawn, Metallic, Gangable, Size 3 x2 Inch, Depth 3-1/2 Inch, Side Knockouts (8) 1/2 Inch, Bottom Knockouts (1) 1/2 Inch, Cubic Inches 18 Inch
Switch boxes are used to house wiring devices such as switches or outlets. RACO® offers a variety of labor saving mounting brackets that allow for easy positioning of box along studs or joists.
Also known as: 050169905906, 590, RAC590, 1g cut in, old work box, cut in box
Features & Benefits
- 3 in. x 2 in., 3-1/2 in. deep
- Gangable switch boxes offer the option of constructing a box to hold two or more devices
- With proper fitting can be used for conduit, NMSC, armored, metal clad, flex cable
- Supplied with nine 1/2 in. knockouts
- Plaster ears allow a box to be used in "old work" applications
- 18.0 cu. in. capacity
- Acceptable for use in 2-hour fire rated walls
Specifications
| Depth: | 3 1/2 in |
| Knockout Diameter: | 1/2 in |
| Mounting: | Screw On, Nail On |
| Gangs: | 1 |
| Material: | Steel |
| Cubic Inches: | 18 in³ |
| Depth: | 3 1/2 in |
| Mounting: | Screw On, Nail On |
| Material: | Steel |
| Knockout Diameter: | 1/2 in |
| Gangs: | 1 |
| Cubic Inches: | 18 in³ |