Weatherproof Cover, 1-Gang, (1) 1/2" Outlet, Die-Cast Aluminum, Gray

Item #: 0052319

Cat #: 5186-0

UPC: 050169518601

$ 7.30 EA
Company wide:
667 in stock
Weatherproof Cover, 1-Gang, Rectangular Cluster Cover with (1) 1/2" Outlet, Vertical/Horizontal Mount, Die Cast, Gray.

Overview

Weatherproof Cover, 1-Gang, Rectangular Cluster Cover with (1) 1/2" Outlet, Vertical/Horizontal Mount, Die Cast, Gray.

Rugged die cast construction State-of-the-art powder coat finish provides maximum weatherability and scratch resistance Includes gasket and mounting hardware Multi-lingual instructions in each package Three hole covers supplied with two closure plugs

Also known as: 050169518601, 5186-0, RAC51860

Features & Benefits

  • Rugged die cast construction
  • State-of-the-art powder coat finish provides maximum weatherability and scratch resistance
  • Includes gasket and mounting hardware
  • Multi-lingual instructions in each package
  • No closure plugs included
  • NEMA 3R rated

Specifications

Mounting: Vertical, Horizontal
Color: Gray
Gangs: 1
Material: Aluminum
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 1
Mounting: Vertical, Horizontal
Gangs: 1
Threaded Outlet Diameter: 1/2 in
Color: Gray
Material: Aluminum
Number of Threaded Outlets: 1